Zoro Homepage

1021 Cylinder Head Gasket Blue 4.1 In.

  • Mfr # F29-1021

  • Zoro # G316322022


product price: $138.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F29-1021
Zoro #
G316322022
UPC #
-
Country of Origin
China

Description

PermaTorque head gaskets are the professional choice for reliable no retorque type head gaskets. High density materials and superior design specifically for the aftermarket repair environment demonstrate Fel-Pro commitment to providing sealing solutions that perform under pressure. Fel-Pro PermaTorque head gaskets provide an ideal no retorque design. These head gaskets compress enough at installation to conform to and seal minor surface imperfections while minimizing relaxation and maintaining adequate clamping force over long time periods. Features Engine Compatibility - Ford V8 Small Block Material - Steel Core Laminate Bore Diameter - 4.1 in. Compression Thickness - 0.041 in. Fits for Ford & Mercury models Color - Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.