1022 0.041 in. Ford Performance Cylinder Head Gasket for 302 SVO Left Hand Only

  • Mfr # FEL1022

  • Zoro # G715828378


product price:  $94.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FEL1022
Zoro #
G715828378
UPC #
084113010224
Country of Origin
China

Description

Performance head gaskets are quite literally created to tame the fiery combustion chambers of up to 1 000 hp engines. Reinforced with fiber and engineered to give you a perfect seal that can withstand combustion pressures of 1 500 to 3 000 psi. They have a conformable anti-stick coating and are constructed with pre-flattened copper or steel rings to make these gaskets easy to install while also giving them the strength to tame your beastly power plant. Their anti-stick coating ensures easy removal and cleanup on frequent rebuilds but they also aid in micro-sealing minor surface irregularities. Put a set of these fel-Pro performance head gaskets in that engine not only to help it perform better today but to make your next engine project that much easier. Compatibility -302 SVO Left Hand Only Specifications - Gasket Material: Steel core laminate - Thickness: 0.041in - Bore Size: 4.150in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.