
1035 0.041 in. Performance Cylinder Head Gasket for 19742011 Ford L4 2.3L
Mfr # FEL1035
Zoro # G116322017
product price:Â $158.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FEL1035
Zoro #
G116322017
UPC #
-
Country of Origin
China
Description
Performance head gaskets are quite literally created to tame the fiery combustion chambers of up to 1 000 hp engines Reinforced with fiber and engineered to give you a perfect seal that can withstand combustion pressures of 1 500 to 3 000 psi They have a conformable anti stick coating and are constructed with pre flattened copper or steel rings to make these gaskets easy to install while also giving them the strength to tame your beastly power plant Their anti stick coating ensures easy removal and cleanup on frequent rebuilds but they also aid in micro sealing minor surface irregularities Put a set of these fel Pro performance head gaskets in that engine not only to help it perform better today but to make your next engine project that much easier Compatibility 1974 2011 Ford L4 2 3L Specifications Gasket Material Steel core laminate Thickness 0 041" Bore Size 3 930"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.