
1047 Cylinder Head Gasket 4.54 In.
Mfr # F29-1047
Zoro # G316322008
product price: $90.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F29-1047
Zoro #
G316322008
UPC #
-
Country of Origin
China
Description
Performance head gasket line is the engine repair solution for high performance engines. They re specifically designed to handle higher compression ratios special cam timing and higher operating temperatures. In addition they re ideal for engines that are supercharged turbocharged or use nitrous oxide. In the brutally tough environment that typifies a performance engine Fel-Pro performance head gaskets deliver superior sealing performance. Features Engine Compatibility - Chevrolet V8 Big Block Material - Steel Core Laminate Bore Diameter - 4.540 in. Compression Thickness - 0.039 in.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.