Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1133 Cylinder Head Gasket 4.1 In.

  • Mfr # F29-1133

  • Zoro # G516321993


product price: $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F29-1133
Zoro #
G516321993
UPC #
-
Country of Origin
China

Description

Performance head gasket line is the engine repair solution for high performance engines. They re specifically designed to handle higher compression ratios special cam timing and higher operating temperatures. In addition they re ideal for engines that are supercharged turbocharged or use nitrous oxide. In the brutally tough environment that typifies a performance engine Fel-Pro performance head gaskets deliver superior sealing performance. Features Engine Compatibility - Ford V8 Small Block Material - Steel Core Laminate Bore Diameter - 4.1 in. Compression Thickness - 0.041 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.