
1212S3 Intake Manifold Gasket
Mfr # F29-1212S3
Zoro # G716322479
product price: $106.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F29-1212S3
Zoro #
G716322479
UPC #
-
Country of Origin
China
Description
Performance intake manifold gaskets must prevent air oil and dirt from being sucked into the intake ports and prevent coolant from leaking out of the coolant ports. For performance engines this is complicated by the variety of aftermarket cylinder heads and intake manifolds in use. Fel-Pro performance intake manifold gaskets have been tested for use with all popular aftermarket cylinder head and intake manifold combinations. In addition most Fel-Pro performance intake manifold gaskets do not have a metal core which allows engine builders to trim the gasket to ensure an exact fit on modified ports. Fel-Pro offers a solid core intake manifold gasket for high vacuum race engines as well as performance applications that have a long expected service life (i.e. street machines marine use or tow vehicles). The solid core provides extra strength and stability and the gaskets come in proven port shapes used in race intake gaskets. Features Compatibility - Chevy Big Block Port Shape - Oval Port Diameter - 2.05 in. Length x 1.82 in. Width Material - Steel Core Laminate With Printoseal Thickness - 0.065 in. Recommended Use - Performance Street Marine Fits for Chevrolet GMC Excalibur & Iso Grifo models
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.