1228 0.060 in. Intake Manifold Gasket for 19701974 with 4 Barrel Heads CJ Engine

  • Mfr # FEL1228

  • Zoro # G016322513


product price:  $55.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FEL1228
Zoro #
G016322513
UPC #
-
Country of Origin
China

Description

Performance intake manifold gaskets have Printoseal construction which puts beads of special elastomers around the ports for extra sealing power They also feature a non metallic rubber fiber base material that resists gasoline and alcohol They allow engine builders to precision trim around the intake ports Compatibility 1970 1974 with 4 Barrel Heads CJ Engine Specifications Gasket Material Printoseal Port Style Stock Port Size 2 650" x 1 880" Thickness 0 060"

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.