This item is Discontinued.

This item is Discontinued.
12371 0.030 in. Intake Manifold Gasket for 19551957 Small Block Chevrolet V8 (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FEL1237-1
Zoro #
G616322548
UPC #
-
Country of Origin
China
Description
Performance intake manifold gaskets have Printoseal construction which puts beads of special elastomers around the ports for extra sealing power They also feature a non metallic rubber fiber base material that resists gasoline and alcohol They allow engine builders to precision trim around the intake ports Compatibility 1955 1957 Small Block Chevrolet V8 Specifications Gasket Material Composite Port Style SB2 mirror port Port Size 1 900" x 1 400" Thickness 0 030"
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.