1249 0.060 in. Intake Manifold Gasket for 1966-1969 Pontiac Spread

  • Mfr # FEL1249

  • Zoro # G115766294


product price:  $56.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FEL1249
Zoro #
G115766294
UPC #
084113012495
Country of Origin
China

Description

Performance intake manifold gaskets have Printoseal construction which puts beads of special elastomers around the ports for extra sealing power. They also feature a non-metallic rubber-fiber base material that resists gasoline and alcohol.They allow engine builders to precision-trim around the intake ports. Compatibility -1966-1969 Pontiac Spread Specifications - Port Style: Round & Spread port - Port Size: 2.700in x 1.900in - Thickness : 0.060in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.