1256 0.060 in. Intake Manifold Gasket for 19551957 Small Block Chevrolet V8

  • Mfr # FEL1256

  • Zoro # G616322579


product price:  $52.39
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FEL1256
Zoro #
G616322579
UPC #
-
Country of Origin
China

Description

Performance intake manifold gaskets have Printoseal construction which puts beads of special elastomers around the ports for extra sealing power They also feature a non metallic rubber fiber base material that resists gasoline and alcohol They allow engine builders to precision trim around the intake ports Compatibility 1955 1957 Small Block Chevrolet V8 Specifications Gasket Material Printoseal Port Style Stock Port Size 1 990" x 1 230" Thickness 0 060" Water Crossover Style Open

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.