1274 0.060 in. Intake Manifold Gasket with Rectangular Port for Big Block Chevrolet V8

  • Mfr # FEL1274

  • Zoro # G816503389


product price: $58.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEL1274
Zoro #
G816503389
UPC #
-
Country of Origin
China

Description

Performance intake manifold gaskets have Printoseal construction, which puts beads of special elastomers around the ports for extra sealing power. They also feature a non-metallic, rubber-fiber base material that resists gasoline and alcohol. They allow engine builders to precision-trim around the intake ports. CompatibilityBig Block Chevrolet V8 SpecificationsGasket Material: Printoseal Port Style: Rectangular Port Size: 2.520 in x 1.800 in Thickness: 0.060 in Water Crossover Style: Open

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.