
1412 Exhaust Header Gasket Sets 2.13 In.
Mfr # F29-1412
Zoro # G016652955
product price: $43.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F29-1412
Zoro #
G016652955
UPC #
-
Country of Origin
China
Description
Fel-Pro performance exhaust header gaskets, the performance version of an exhaust manifold gasket, resist blowout and burnout and provide good exhaust flow. Fel-Pro performance exhaust header gaskets consist of a high density fiber facing material attached to both sides of a perforated steel core. This design provides a durable gasket that will seal slightly warped surfaces. Also, we use an antistick coating that allows the gasket to move without sustaining damage and helps the gasket accommodate the expansion and contraction of the head and headers. Fel-Pro designs the exhaust header gaskets with slotted bolt holes so you can easily slip the gasket in place and then tighten the bolts. The high density fiber retains the torque to ensure the seal. Features Port Diameter - 2.13 in. Material - Perforated Steel Core With Anti Stick Coating Port Shape - Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.