Shop FEL-PRO

1423 0.120 in. Exhaust Manifold Gasket for 1962-1969 Pontiac 326-455

  • Mfr # FEL1423

  • Zoro # G615854354


product price:  $65.19
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FEL1423
Zoro #
G615854354
UPC #
84113014239
Country of Origin
China

Description

Features -Performance exhaust header gasket sets are made from high-temperature high-density fiber material around a perforated steel core for durability and heat resistance -This technology resists blowout and burnout from high-temperature exhaust and is far stronger than the basic paper gaskets -Pre-coated for easy removal their design also provides a durable gasket that can seal slightly warped surfaces -The high-density fiber material has excellent torque retention qualities as well Compatibility -1962-1969 Pontiac 326-455 Specifications - Port Style: 18 degree port - Port Size: 2.150in x 1.250in - Thickness 0.120in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.