Zoro Homepage

2002-1996 Mer Tk. Nis Tk, Es72194

  • Mfr # ES72194

  • Zoro # G8161143


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Includes
Washer
Head Type
Internal Allen
Thread Size
M10-1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES72194
Zoro #
G8161143
UPC #
614046731585
Country of Origin
Unknown

Dimensions

Thread Size
M10-1.5

Details

Material
Steel
Color
Black
Includes
Washer
Head Type
Internal Allen
Washer Style
Flat
Item
Bolt

Description

2002-1996 Mer Tk. Nis Tk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.