Zoro Homepage

2003-1999 Vw L4 1.8L Tur, Es71193

  • Mfr # ES71193

  • Zoro # G7775346


product price: $82.55
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Type
Bolt
Thread Size
M10-1.5
Head Style
Internal Allen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES71193
Zoro #
G7775346
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M10-1.5

Details

Material
Steel
Color
Black
Item
Cylinder Head Fastener
Type
Bolt
Head Style
Internal Allen

Description

2003-1999 Vw L4 1.8L Tur

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.