Zoro Homepage

2004-1992 Lex L6 3.0L D, Es72213

  • Mfr # ES72213

  • Zoro # G8131183


original price: $67.25
8% off
new price: $61.45
/ea

Key Features

Includes
Washer
Color
Black
Material
Steel
Head Type
Internal Allen
Thread Size
M10-1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES72213
Zoro #
G8131183
UPC #
614046847934
Country of Origin
Unknown

Dimensions

Thread Size
M10-1.25

Details

Includes
Washer
Color
Black
Material
Steel
Head Type
Internal Allen
Item
Bolt

Description

2004-1992 Lex L6 3.0L D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.