Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2004-2002 Gmc Tk. V8 293,26191Pt

  • Mfr # 26191PT

  • Zoro # G8329913


product price: $47.85
/ea

Key Features

Thickness
0.048 in
Material
Multi-Layer Steel
Inside Dia.
3.835 in
Compressed Volume
9.086 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26191PT
Zoro #
G8329913
UPC #
614046735415
Country of Origin
Unknown

Dimensions

Thickness
0.048 in
Inside Dia.
3.835 in

Details

Material
Multi-Layer Steel
Item
Head Gasket
Compressed Volume
9.086 cc

Description

2004-2002 Gmc Tk. V8 293

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.