Zoro Homepage

Bui/Cad/Chev/Olds/Pont 2.8L/3.1L 87-93 Head Gasket, 9471Pt

  • Mfr # 9471PT

  • Zoro # G4037882


product price: $15.75
/ea

Key Features

Thickness
0.058in
Bore
3.66in
Material
PermaTorque
Grade Type
Standard Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9471PT
Zoro #
G4037882
UPC #
84113103964
Country of Origin
Unknown

Dimensions

Thickness
0.058in

Details

Bore
3.66in
Material
PermaTorque
Grade Type
Standard Replacement

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.