Zoro Homepage

Carb Mnt 80-74 Gm/Ckr, 60249

  • Mfr # 60249

  • Zoro # G7788287


product price: $7.85
/ea

Key Features

Material
Fiber
Carburetor Flange Type
Spread Bore
Number of Barrels
4
Opening Style
Open Center
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60249
Zoro #
G7788287
UPC #
84113804472
Country of Origin
Unknown

Details

Material
Fiber
Item
Carburetor Base Plate Gasket
Carburetor Flange Type
Spread Bore
Number of Barrels
4
Opening Style
Open Center

Description

Carb Mnt 80-74 Gm/Ckr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.