Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carb Mnt 87-79 Ford, 60390

  • Mfr # 60390

  • Zoro # G7809506


product price: $16.69
/ea

Key Features

Material
Fiber
Number of Barrels
4
Opening Style
4-Hole
Carburetor Flange Type
Square Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60390
Zoro #
G7809506
UPC #
84113805875
Country of Origin
Unknown

Details

Material
Fiber
Item
Carburetor Base Plate Gasket
Number of Barrels
4
Opening Style
4-Hole
Carburetor Flange Type
Square Bore

Description

Carb Mnt 87-79 Ford

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.