Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carb Mnt Gsk 89-81,60482

  • Mfr # 60482

  • Zoro # G7791814


product price: $9.99
/ea

Key Features

Material
Fiber
Opening Style
Open Center
Carburetor Flange Type
Spread Bore
Number of Barrels
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60482
Zoro #
G7791814
UPC #
84113806599
Country of Origin
Unknown

Details

Material
Fiber
Item
Carburetor Base Plate Gasket
Opening Style
Open Center
Carburetor Flange Type
Spread Bore
Number of Barrels
4

Description

Carb Mnt Gsk 89-81

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.