Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carb. Mounting Gasket, 60320

  • Mfr # 60320

  • Zoro # G7802375


product price: $13.49
/ea

Key Features

Material
Paper
Number of Barrels
2
Opening Style
2-Hole
Carburetor Flange Type
Carter Small 2-Barrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60320
Zoro #
G7802375
UPC #
84113804915
Country of Origin
Unknown

Details

Material
Paper
Item
Carburetor Base Plate Gasket
Number of Barrels
2
Opening Style
2-Hole
Carburetor Flange Type
Carter Small 2-Barrel

Description

Carb. Mounting Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.