
Chev 21637-52Hot Spot Manifold Gasket, 8597
Mfr # 8597
Zoro # G9590599
product price: $4.09
/eaSold in multiples of 3 for $12.27
Key Features
Cap Color
Red
Gear Material
Iron
Advance Type
Mechanical
Includes
Distributor Cap Included, Ignition Rotor Included
Housing Material
Billet Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8597
Zoro #
G9590599
UPC #
84113860256
Country of Origin
Unknown
Dimensions
Shaft Diameter
0.501in
Details
Cap Color
Red
Gear Material
Iron
Advance Type
Mechanical
Includes
Distributor Cap Included, Ignition Rotor Included
Housing Material
Billet Aluminum
Ignition Box Required
Yes
Grade Type
Performance
Trigger Type
Magnetic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.