Zoro Homepage

Chev/Chris Craft/Flagship/Hardin/Marine, 17040

  • Mfr # 17040

  • Zoro # G2839049


product price: $50.65
/ea

Key Features

Material
Stainless steel core laminate
Compressed Thickness (in.)
0.039 in
Compressed Volume (cc)
9.700 cc
Bore
4.370 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17040
Zoro #
G2839049
UPC #
84113170409
Country of Origin
Unknown

Dimensions

Compressed Thickness (in.)
0.039 in

Details

Item
Performance Marine Head Gaskets
Material
Stainless steel core laminate
Compressed Volume (cc)
9.700 cc
Bore
4.370 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.