Zoro Homepage

Chry 273/5.3L318/340/6.0L360/V8/1.25X1.7 Ex Header St, 1413

  • Mfr # 1413

  • Zoro # G2841934


product price: $30.15
/ea

Key Features

Gasket Or Seal Included
Yes
Primary Power Valve
5
Grade Type
Performance
Cubic Feet Per Minute Rating
800cfm
Secondary Jet Diameter
0.101in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1413
Zoro #
G2841934
UPC #
84113014130
Country of Origin
Unknown

Dimensions

Secondary Jet Diameter
0.101in
Air Cleaner Flange Diameter
5.125in
Main Venturi Diameter
1.525in
Primary Jet Diameter
0.113in
Body Height
3.25in

Details

Gasket Or Seal Included
Yes
Primary Power Valve
5
Grade Type
Performance
Cubic Feet Per Minute Rating
800cfm
Body Color
Satin
Flange Shape
Square
Choke Type
Electric
Maximum Cubic Feet Per Minute
800cfm
Body Material
Aluminum
Maximum Flow Rating
800cfm
Barrel Quantity
4
Flange Type
Square/4150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.