Zoro Homepage

Cyl. Hd Bolt Set Ford, Es72798-1

  • Mfr # ES72798-1

  • Zoro # G8140283


product price: $62.99
/ea

Key Features

Material
Steel
Color
Black
Underhead Length
8.189 in
Thread Size
M11-1.5
Head Type
Flanged Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES72798-1
Zoro #
G8140283
UPC #
614046779662
Country of Origin
Unknown

Dimensions

Underhead Length
8.189 in
Thread Size
M11-1.5

Details

Material
Steel
Color
Black
Item
Bolt
Head Type
Flanged Hex

Description

Cyl. Hd Bolt Set Ford

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.