Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder Head Gasket

  • Mfr # 26192 PT

  • Zoro # G806156014


product price: $65.19
/ea

Key Features

Thickness
0.048in
Grade Type
Premium
Bore
4.1in
Material
PermaTorqueMLS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26192 PT
Zoro #
G806156014
UPC #
614046736320
Country of Origin
Canada

Dimensions

Thickness
0.048in

Details

Grade Type
Premium
Bore
4.1in
Material
PermaTorqueMLS

Description

OE Replacement; Head Bolts Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.