Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder Head Gasket

  • Mfr # 8548 PT-2

  • Zoro # G707037429


product price: $29.79
/ea

Key Features

Material
PermaTorque
Thickness
0.047in
Grade Type
Premium
Bore
4.1in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8548 PT-2
Zoro #
G707037429
UPC #
84113108945
Country of Origin
United States

Dimensions

Thickness
0.047in

Details

Material
PermaTorque
Grade Type
Premium
Bore
4.1in

Description

OE Replacement; Head Bolts Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.