Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder Head Gasket, 9534Pt

  • Mfr # 9534PT

  • Zoro # G4033999


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Bore
4.18in
Material
PermaTorque
Grade Type
Premium
Thickness
0.071in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9534PT
Zoro #
G4033999
UPC #
614046636712
Country of Origin
Unknown

Dimensions

Thickness
0.071in

Details

Bore
4.18in
Material
PermaTorque
Grade Type
Premium

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.