Datsniss Stanza W/74Cc Cas 4 Cyl 82-88 Valve Cover Set, Vs50213R
- Mfr # VS50213R
- Zoro # G2858621
product price:Â
$
13.15
/ea
Key Features
Material
Rubber
Thickness
0.3 in
Mounting Hole Quantity
8
Grade Type
Standard Replacement
Configuration
One Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VS50213R
- Zoro #
- G2858621
- UPC #
- 84113553462
- Country of Origin
- Unknown
Dimensions
- Thickness
- 0.3 in
Details
- Material
- Rubber
- Mounting Hole Quantity
- 8
- Grade Type
- Standard Replacement
- Configuration
- One Piece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.