Zoro Homepage

Differential Set, Rds55479

  • Mfr # RDS55479

  • Zoro # G7764322


product price: $30.95
/ea

Key Features

Material
Steel/Rubber
Number of Bolt Holes
10
Differential Case Design Type
AAM 8.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDS55479
Zoro #
G7764322
UPC #
614046906457
Country of Origin
Unknown

Details

Material
Steel/Rubber
Item
Differential Cover Gaskets
Number of Bolt Holes
10
Differential Case Design Type
AAM 8.0 in

Description

Differential Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.