Dod-Pas/Eagle/Mit-Pas/Ply-Pas 921.5Lcolt Valve Cover Set, Vs50382R

  • Mfr # VS50382R

  • Zoro # G2855882


product price: $14.25
/ea

Key Features

Grade Type
Premium
Mounting Hole Quantity
6
Configuration
One Piece
Thickness
0.33in
Material
PermaDry molded rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS50382R
Zoro #
G2855882
UPC #
84113570742
Country of Origin
Unknown

Dimensions

Thickness
0.33in

Details

Grade Type
Premium
Mounting Hole Quantity
6
Configuration
One Piece
Material
PermaDry molded rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.