Zoro Homepage

Dod-Tk 318 5.2L/92-98 &360 5.9L/93-98 Head Gasket, 540Sd

  • Mfr # 540SD

  • Zoro # G3995672


product price: $52.39
/ea

Key Features

Material
PermaTorque Severe Duty
Thickness
0.05in
Bore
4.04in
Grade Type
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540SD
Zoro #
G3995672
UPC #
614046709249
Country of Origin
Unknown

Dimensions

Thickness
0.05in

Details

Material
PermaTorque Severe Duty
Bore
4.04in
Grade Type
Premium

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.