Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Cylinder Head Gasket, 26214 PT

  • Mfr # 26214 PT

  • Zoro # G5500544


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Bore
3.69in
Material
PermaTorqueMLS
Grade Type
Premium
Thickness
0.019in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26214 PT
Zoro #
G5500544
UPC #
614046864283
Country of Origin
Georgia

Dimensions

Thickness
0.019in

Details

Bore
3.69in
Material
PermaTorqueMLS
Grade Type
Premium

Description

Fel-Pro specializes in the development of leading-edge gasket materials and designs. They are engineered specifically for the repair environment, where engine castings and other critical mating surfaces, that have typically seen thousands of miles of service, are worn. They are one of the most recognized and respected brands in the industry.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.