
Engine Cylinder Head Gasket, 26522 PT
Mfr # 26522 PT
Zoro # G6744252
product price: $67.95
/eaKey Features
Thickness
0.021in
Bore
3.568in
Grade Type
Premium
Material
MLS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26522 PT
Zoro #
G6744252
UPC #
19826506993
Country of Origin
United States
Dimensions
Thickness
0.021in
Details
Bore
3.568in
Grade Type
Premium
Material
MLS
Description
Fel-Pro gaskets offer 100% vehicle sealing with application-specific materials to give you sealing solutions with the performance and durability professionals trust Fel-Pro engine cylinder head gasket's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine cylinder head gasket's for virtually every automobile on the road today. Fel-Pro engine cylinder head gasket's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.