Zoro Homepage

Engine Cylinder Head Gasket, 8518 PT

  • Mfr # 8518 PT

  • Zoro # G6751234


product price: $23.95
/ea

Key Features

Bore
4.3in
Grade Type
Premium
Material
PermaTorque
Thickness
0.042in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8518 PT
Zoro #
G6751234
UPC #
84113120251
Country of Origin
United States

Dimensions

Thickness
0.042in

Details

Bore
4.3in
Grade Type
Premium
Material
PermaTorque

Description

Fel-Pro gaskets offer 100% vehicle sealing with application-specific materials to give you sealing solutions with the performance and durability professionals trust. Fel-Pro specializes in the development of leading-edge gasket materials and designs. They are engineered specifically for the repair environment, where engine castings and other critical mating surfaces, that have typically seen thousands of miles of service, are worn.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.