
Engine Cylinder Head Gasket, 9996 PT
Mfr # 9996 PT
Zoro # G6951592
product price: $41.29
/eaKey Features
Thickness
0.028in
Bore
3.83in
Material
PermaTorqueMLS
Location
Right
Grade Type
Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9996 PT
Zoro #
G6951592
UPC #
614046637474
Country of Origin
Unknown
Dimensions
Thickness
0.028in
Details
Bore
3.83in
Material
PermaTorqueMLS
Location
Right
Grade Type
Premium
Description
Fel-Pro gaskets offer 100% vehicle sealing with application-specific materials to give you sealing solutions with the performance and durability professionals trust Fel-Pro 's built a reputation in the automotive industry for quality and craftmanship. We manufacture 's for virtually every automobile on the road today. Fel-Pro 's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.