Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Cylinder Head Gasket, 9997 PT

  • Mfr # 9997 PT

  • Zoro # G6949404


product price: $41.19
/ea

Key Features

Location
Left
Thickness
0.028in
Grade Type
Premium
Material
PermaTorqueMLS
Bore
3.83in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9997 PT
Zoro #
G6949404
UPC #
614046637481
Country of Origin
Unknown

Dimensions

Thickness
0.028in

Details

Location
Left
Grade Type
Premium
Material
PermaTorqueMLS
Bore
3.83in

Description

Fel-Pro gaskets offer 100% vehicle sealing with application-specific materials to give you sealing solutions with the performance and durability professionals trust Fel-Pro 's built a reputation in the automotive industry for quality and craftmanship. We manufacture 's for virtually every automobile on the road today. Fel-Pro 's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.