Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Valve Cover Gasket Set, VS 50722 R

  • Mfr # VS 50722 R

  • Zoro # G6675433


product price: $32.55
/ea

Key Features

Mounting Hole Quantity
1
Configuration
One Piece
Grade Type
Premium
Material
PermaDry molded rubber
Thickness
0.236in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS 50722 R
Zoro #
G6675433
UPC #
614046943469
Country of Origin
United States

Dimensions

Thickness
0.236in

Details

Mounting Hole Quantity
1
Configuration
One Piece
Grade Type
Premium
Material
PermaDry molded rubber

Description

Fel-Pro gaskets offer 100% vehicle sealing with application-specific materials to give you sealing solutions with the performance and durability professionals trust. Fel-Pro specializes in the development of leading-edge gasket materials and designs. They are engineered specifically for the repair environment, where engine castings and other critical mating surfaces, that have typically seen thousands of miles of service, are worn.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.