
Engine Valve Cover Gasket Set, VS 50798 R
Mfr # VS 50798 R
Zoro # G6830879
product price: $60.89
/eaKey Features
Material
Valve Cover Gasket
Mounting Hole Quantity
14
Grade Type
Standard Replacement
Thickness
0.315in
Configuration
One Piece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VS 50798 R
Zoro #
G6830879
UPC #
19826504692
Country of Origin
Unknown
Dimensions
Thickness
0.315in
Details
Material
Valve Cover Gasket
Mounting Hole Quantity
14
Grade Type
Standard Replacement
Configuration
One Piece
Description
Fel-Pro gaskets offer 100% vehicle sealing with application-specific materials to give you sealing solutions with the performance and durability professionals trust Fel-Pro engine valve cover gasket set's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine valve cover gasket set's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.