Zoro Homepage

Ex Pipe Flng 86-58,9587

  • Mfr # 9587

  • Zoro # G7776807


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Material
Composite
Inside Dia.
2-17/32 in
Exhaust Flange Type
Donut
Fits Exhaust Pipe Diameter (in.)
2.531 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9587
Zoro #
G7776807
UPC #
84113840371
Country of Origin
Unknown

Dimensions

Inside Dia.
2-17/32 in
Fits Exhaust Pipe Diameter (in.)
2.531 in

Details

Material
Composite
Item
Exhaust Flange and Donut Gasket
Exhaust Flange Type
Donut

Description

Ex Pipe Flng 86-58

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.