Zoro Homepage

Exh Pipe Flange Gasket, 23591

  • Mfr # 23591

  • Zoro # G7809768


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Inside Dia.
1-31/32 in
Exhaust Flange Type
Donut
Fits Exhaust Pipe Diameter (in.)
1.969 in
Outside Dia.
2-35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23591
Zoro #
G7809768
UPC #
84113841071
Country of Origin
Unknown

Dimensions

Inside Dia.
1-31/32 in
Fits Exhaust Pipe Diameter (in.)
1.969 in
Outside Dia.
2-35/64 in

Details

Item
Exhaust Flange and Donut Gasket
Exhaust Flange Type
Donut

Description

Exh Pipe Flange Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.