Zoro Homepage

EXH SET CHEV BB ALUM

  • Mfr # 1411

  • Zoro # G3410879


product price: $48.75
/ea

Key Features

Body Material
Aluminum
Secondary Jet Diameter
0.107in
Barrel Quantity
4
Body Height
3.25in
Maximum Cubic Feet Per Minute
750cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1411
Zoro #
G3410879
UPC #
84113014116
Country of Origin
United States

Dimensions

Secondary Jet Diameter
0.107in
Body Height
3.25in
Main Venturi Diameter
1.44in
Primary Jet Diameter
0.11in
Air Cleaner Flange Diameter
5.125in

Details

Body Material
Aluminum
Barrel Quantity
4
Maximum Cubic Feet Per Minute
750cfm
Flange Type
Square/4150
Choke Type
Electric
Grade Type
Performance
Primary Power Valve
5
Body Color
Satin
Flange Shape
Square
Cubic Feet Per Minute
750cfm
Includes
Gasket Or Seal Included

Description

EXH SET CHEV BB ALUM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.