
Fel-Pro FEL260-1016 Engine Gasket Kit for Small Block Chevy
Mfr # FEL260-1016
Zoro # G904048143
product price:Â $113.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FEL260-1016
Zoro #
G904048143
UPC #
-
Country of Origin
China
Description
Engine Gasket Kit
Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.
Compatibility:- Small Block Chevy
- Set Type: Full Gasket Set
- Head Gaskets Included: Yes
- Head Gasket Quantity: 2
- Intake Manifold Gaskets Included: Yes
- Exhaust Manifold Gaskets Included: Yes
- Oil Pan Drain Plug Gasket Included: Yes
- Oil Pan Gaskets Included: Yes
- Rear Main Seal Included: Yes
- Rear Main Seal Material: Rubber
- Timing Cover Gasket Included: Yes
- Timing Cover Seal Included: Yes
- Valve Cover Gasket Included: Yes
- Water Outlet Gasket Included: Yes
- Fuel Pump Gasket Included: Yes
- Fuel Pump Adapter Gasket Included: Yes
- Distributor Base Gasket Included: Yes
- Water Pump Gasket Included: Yes
- Valve Stem Seals Included: Yes
- Oil Pump Shaft Retainer Included: Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.