
Fel Pro Gaskets Intke Manfld St, 1212S3
Mfr # 1212S3
Zoro # G9547311
product price: $38.45
/eaKey Features
Material
Steel core laminate with Printoseal
Application
Marine applications
Thickness
0.065 in
Port Style
Oval
Water Crossover Style
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1212S3
Zoro #
G9547311
UPC #
614046783218
Country of Origin
Unknown
Dimensions
Thickness
0.065 in
Port Height (in.)
2.05 in
Port Width (in.)
1.82 in
Details
Material
Steel core laminate with Printoseal
Application
Marine applications
Item
Performance Intake Manifold Gasket Sets
Port Style
Oval
Water Crossover Style
Open
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.