Zoro Homepage

Fel Pro Gaskets Prmdry Vlv Cvr, Vs50600R

  • Mfr # VS50600R

  • Zoro # G9696107


product price: $31.59
/ea

Key Features

Thickness
0.11in
Configuration
One Piece
Grade Type
Standard Replacement
Material
PermaDry molded rubber
Mounting Hole Quantity
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS50600R
Zoro #
G9696107
UPC #
614046838178
Country of Origin
Unknown

Dimensions

Thickness
0.11in

Details

Configuration
One Piece
Grade Type
Standard Replacement
Material
PermaDry molded rubber
Mounting Hole Quantity
10

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.