Zoro Homepage

Fel Pro Gaskets Valve Cover Gas, Vs13160C

  • Mfr # VS13160C

  • Zoro # G9697638


product price: $23.69
/ea

Key Features

Mounting Hole Quantity
4
Grade Type
Standard Replacement
Material
Blue Stripe cork-rubber
Thickness
0.13in
Width
5.094in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS13160C
Zoro #
G9697638
UPC #
19826538673
Country of Origin
Unknown

Dimensions

Thickness
0.13in
Width
5.094in
Mounting Hole Diameter
0.266in
Length
14.938in

Details

Mounting Hole Quantity
4
Grade Type
Standard Replacement
Material
Blue Stripe cork-rubber
Configuration
One Piece

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.