Zoro Homepage

Fel Pro Gaskets Valve Cover Gas, Vs13799C

  • Mfr # VS13799C

  • Zoro # G9695142


product price: $15.79
/ea

Key Features

Length
28.5in
Configuration
One Piece
Width
5.5in
Grade Type
Premium
Mounting Hole Quantity
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS13799C
Zoro #
G9695142
UPC #
19826538918
Country of Origin
Unknown

Dimensions

Length
28.5in
Width
5.5in
Thickness
0.14in

Details

Configuration
One Piece
Grade Type
Premium
Mounting Hole Quantity
8
Material
Blue Stripe cork-rubber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.