Zoro Homepage

Fel Pro Gaskets Valve Cover Gas, Vs6617C

  • Mfr # VS6617C

  • Zoro # G9692519


product price: $8.69
/ea

Key Features

Width
4.687in
Length
14.25in
Grade Type
Standard Replacement
Material
Blue Stripe cork-rubber
Thickness
0.13in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS6617C
Zoro #
G9692519
UPC #
19826538932
Country of Origin
Unknown

Dimensions

Width
4.687in
Length
14.25in
Thickness
0.13in

Details

Grade Type
Standard Replacement
Material
Blue Stripe cork-rubber
Configuration
One Piece

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.