Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fel Pro Gaskets Valve Cover Set, Vs12954C

  • Mfr # VS12954C

  • Zoro # G9697428


product price: $14.95
/ea

Key Features

Material
Blue Stripe cork-rubber
Configuration
One Piece
Length
15.194in
Mounting Hole Quantity
4
Thickness
0.115in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS12954C
Zoro #
G9697428
UPC #
19826538659
Country of Origin
Unknown

Dimensions

Length
15.194in
Thickness
0.115in
Width
4.934in
Mounting Hole Diameter
0.28in

Details

Material
Blue Stripe cork-rubber
Configuration
One Piece
Mounting Hole Quantity
4
Grade Type
Standard Replacement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.